Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Transformers


(810 Items)
Sub Category
Consumer Transformers (66)
Remove
Honeywell Transformers
Remove
Narrow Your Results By:
Voltage
120 (14)
120/208/240 (6)
24 at 50 VA (3)
24 at 75 VA (3)
208/240 (2)
  More...
Our Price
Under $15.00 (7)
$15.00 - $25.00 (5)
$25.00 - $30.00 (7)
$30.00 - $35.00 (4)
$35.00 - $40.00 (3)
$45.00 - $50.00 (4)
$65.00 - $80.00 (2)
Over $80.00 (1)





Honeywell Transformers
Honeywell Transformers Honeywell Transformers Provide Power To 24V AC Circuits In Heating/Cooling Control Systems.

Transformers can be used in any application that does not exceed the listed ratings. Color-coded leadwires allow primary connections. Color-coded leadwires or screw terminals are used for secondary connections. Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements. Various mounting options available. AT20, AT40, AT72 are designed to power thermostats, gas valves and relays. AT87, AT88 are primarily for powering air conditioning systems. AT120, AT140, AT150, AT175 are general purpose transformers that provide power to 24V AC circuits and are typically used in heating/cooling control systems.


Honeywell Transformers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURER'S CONNECTION
PART NO. PRIMARY SECONDARY VOLTS IMAGE MODEL QTY PRICE
AT140B10161/4" Male Quick-Connects1/4" Male Quick-Connects120
WBB393830$9.70
AT140A10009" Leadwires(2) Screw Terminals120
WBB394651$9.90
AT140B12149" Leadwires9" Leadwires120/208/240
WBB393832$10.75
AT120B10289" Leadwires9" Leadwires120
WBB394650$11.75
AT140B12069" Leadwires9" Leadwires120
WBB393831$12.25
AT120A10049" Leadwires(2) Screw Terminals120/208/240
WBB394648$14.75
AT140A10189" Leadwires(2) Screw Terminals120/208/240
WBB393829$15.50
AT150A10079" Leadwires(2) Screw Terminals120/208/240
WBB393833$17.50
AT150B12379" Leadwires With 1/4" Male Quick-Connects9" Leadwires With 1/4" Male Quick-Connects With Plastic (2) End Covers24 at 50 VA
WBB393750$18.25
AT20A11239" Color Coded Primary And Secondary Leadwires9" Color Coded Primary And Secondary Leadwires120
WBB393758$24.25
AT150B12529" Leadwires With 1/4" Male Quick-Connects9" Leadwires With 1/4" Male Quick-Connects With Plastic (2) End Covers277
WBB393751$24.50
AT40A11219" Color Coded Primary And Secondary Leadwires9" Color Coded Primary And Secondary Leadwires120
WBB393759$25.95
AT72D16839" Leadwires(2) Screw Terminals120
WBB393764$26.95
AT72D10069" Leadwires(2) Screw Terminals120
WBB393760$26.95
AT72D10891/2" Male Conduit Spud With 9" Leadwires(2) Screw Terminals120
WBB393762$27.95
AT40A11399" Color Coded Primary And Secondary Leadwires9" Color Coded Primary And Secondary Leadwires240
WBB393766$27.95
AT72D11889" Leadwires9" Leadwires120
WBB393763$28.95
AT72D16919" Leadwires(2) Screw Terminals208/240
WBB393765$29.95
AT150F10309" Leadwires9" Leadwires24 at 50 VA
WBB393753$30.95
AT150F10229" Leadwires9" Leadwires24 at 50 VA
WBB393752$30.95
AT72D10489" Leadwires1/2" Female Conduit Spud W/32" Leadwires120
WBB393761$31.95
AT87A110613" Leadwires(2) Screw Terminals120/208/240
WBB393768$33.95
AT175B10559" Leadwires9" Leadwires24 at 75 VA
WBB393755$37.95
AT175A10089" Leadwires(2) Screw Terminals120/208/240
WBB393754$38.95
AT87A118912" Leadwires12" Leadwires277
WBB393770$39.95
AT87A115512" Leadwires12" Leadwires480
WBB393769$46.95
AT175F10319" Leadwires9" Leadwires24 at 75 VA
WBB393757$47.95
AT175F10239" Leadwires9" Leadwires24 at 75 VA
WBB393756$47.95
AT87A104912" Leadwires12" Leadwires120
WBB393767$49.95
AT88A102112" Leadwires12" Leadwires208/240
WBB393772$65.95
AT88A104712" Leadwires12" Leadwires480
WBB393773$78.95
AT88A100512" Leadwires12" Leadwires120
WBB393771$81.95
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
(66)