Bryant® Economy® Liquid-Tight Strain Relief Flexible Metallic Conduit Grips

Bryant® Economy® Liquid-Tight Strain Relief Flexible Metallic Conduit Grips

Bryant® Economy® Strain Relief Liquid-Tight Flexible Metallic Conduit Grips Are For Use In Dairies, Bakeries, Food Processing, And Any Application That Requires A Liquid-Tight Conduit.

Suitable for use in hazardous locations. Electrical conduit grips feature stainless steel mesh for corrosion resistance and added strength. Single-weave mesh uniformly controls the bendÂ’s arc and resists a rigid fatigue point. Liquid-tight seal between conduit and fitting helps protect from contaminants that can lead to short circuiting. Easy installation. Male fittings only. Available in straight, 45° and 90° . Meets NEC requirements. UL listed. CSA certified.


COMPARE N.P.T. CONDUIT MANUFACTURERS
GRIP STYLE HUB SIZE " TRADE SIZE" PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:60