Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coates 15ILS ILS Series In-Line Spa Heater 1.44kW, 120V,   Amps,  Phase

Rollover image to zoom in

Click image to enlarge

Coates 15ILS ILS Series In-Line Spa Heater 1.44kW, 120V, Amps, Phase

Item #: WBB1309439

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $416.95
Product Information
Customer Review
Product Q&A
Coates 15ILS ILS Series In-Line Spa Heater 1.44kW, 120V, Amps, Phase

Compact and efficient, Coates in-line spa heaters feature stainless steel tanks and replaceable Titanium elements.

For applications outside the U.S. or Canada please reference our export models

STANDARD FEATURES:
  • Replaceable Titanium element
  • Stainless steel tank
  • Pressure switch
  • Close differential thermostat
  • Control box with powder coat finish
  • Manual reset high temp limit
  • Element "on" light
  • 1-1/2 x 2 inch union connections for PVC pipe

Product Specifications

    • BRANDCoates
    • CONNECTION SIZE INCHES1-1/2 x 2
    • CONNECTION TYPEPVC Union
    • FOR USE WITHSpa
    • FUEL TYPEElectric
    • LENGTH INCHES19-1/2
    • MANUFACTURERS PART NUMBER1.5ILS
    • SERIESILS
    • VOLTAGE120
    • WEIGHT LBS.--
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • KILOWATTS1.44
    • APPLICATIONCommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:24