Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smart SunHeater Solar Heating System S60 For Ingound Pools 4' x 20'

Smart SunHeater Solar Heating System S60 For Ingound Pools 4' x 20'

Item #: WBB700512

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $222.95
Product Information
Customer Review
Product Q&A
Accessories
A SunHeater™ solar pool heating system raises pool water temperature 6 degrees or more. It is lightweight, durable and easy to install. Water simply flows through the SunHeater's many tubes via your existing pool pump where it is heated by the sun and returned to your pool. The system can be installed on the roof of your house, shed or cabana, mounted to a rack (optional mounting kit SK43 available), or simply placed on the ground. Get the system used by hundreds of thousands of Americans, the SunHeater™ solar pool heating system, and save money on fuel and electricity bills, extend your swimming season by weeks, and get more enjoyment from your pool than ever before. Systems are available to suit all sizes of aboveground and inground pools.

Features

  • Over-Molded Fiberglass Crush-Proof Header Pipes
  • Direct-Flow System For Efficient Heating And Winterizing
  • Tube On Web Design For Better Heating
  • 2' Panel Height
  • One box is sufficient to heat most aboveground pools
  • Install on ground, roof, or rack
  • Raises temperature 6 degrees or more
  • Simple do-it-yourself installation
  • Uses existing pool pump
  • Tube on web design for maximum exposure to sun's rays
  • No fuel bills or expensive installation of equipment and connections
  • Best-selling solar collector in the industry
  • Easy to drain for winterizing
  • 2 - 2' x 20' polypropylene collectors
  • 10 stainless steel mounting brackets
  • 10 - 2" #14 screws
  • 4 rubber connector hoses
  • 8 stainless steel clamps
ORDER GUIDE for 80 sq. ft. System

Pool Sizes up to

  • 15' x 30' use 2 Solar Boxes and 1 System Kit
  • 16' x 36' use 3 Solar Boxes and 1 System Kit
  • 20' x 40' use 4 Solar Boxes and 1 System Kit
  • For Year-Round Swimming Areas, Add 1 Solar Box

Product Specifications

    • BRANDSmart
    • FUEL TYPESolar
    • INCLUDESHeating Panel, Hardware
    • LENGTH FEET4
    • PACKAGE QUANTITY1 Panel
    • TYPEInground
    • WIDTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46