Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Above Ground Oval Pool Liners

Above Ground Oval Pool Liners

GLI Above Ground Oval Pool Liners Are Used For Enhancing The Appearance And Durability Of Above Ground Swimming Pools.

GLI Above Ground Oval Pool Liners are made for long lasting strength and dependability. Durable 20 mil virgin vinyl liner fits flat bottom pools with either 48 or 52 inch sidewall. UV inhibitors provide maximum weatherability and resistance to sunlight, bacteria, fungus, chemicals and cold crack. Tough, long-lasting 1/2 inch lap seams. Perma-sealed with state of the art equipment. Wide selection of Expandable, OverLap and UniBead style oval liners are available in various color finishes, including Blue or White base with Solid Blue, Boulder Print, Aquarium Print, Marina Print, Swirl Floor, Full Floor, Rolling Waves, Capri Print, Golden Beach Print or Lucia Print designs. Fit pool sizes measuring 12 x 18, 12 x 21, 12 x 24, 15 x 24, 15 x 30, 16 x 24, 16 x 32 and 18 x 33 feet. Made in U.S.A. 20 Year Warranty.


POOL SIZE FT
  • POOL SIZE FT
COLOR FINISH
  • COLOR FINISH
COMPARE
POOL SIZE FT COLOR FINISH SIDEWALL H" STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.166.214:44