Blue-White Series Commercial Pool Flowmeters

Blue-White Series Commercial Pool Flowmeters

Blue-White Industries Commercial Pool Flowmeters Are Available in Various Styles And Connection Types.

Blue-White Industries Commercial Pool Flowmeters are made for long lasting durability and dependability. Choose from a wide selection of Standard and Reduced Flow Series F-300, F-400 and F-450 flowmeters for Pipe Clamp, FNPT and MNPT type 7/16, 1/2, 3/4, 1, 1-1/2, 2, 2-1/2, 3, 4 and 6 inch size connections. Mountings are Vertical, Horizontal and Vertical with Upward or Downward Flow. Minimum inlet pipe lengths for Series F-300 pipe clamp connections are 10 to 60 inches. Minimum outlet lengths are 4 to 24 inches.


COMPARE DIMENSIONS MOUNTING
SERIES FOR USE WITH W" H" TYPE GPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:60