Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Swimming Pool Pump Motors
Remove
Narrow Your Results By:
Our Price
Under $200.00 (12)
$200.00 - $250.00 (8)
$250.00 - $300.00 (14)
$300.00 - $350.00 (10)
$350.00 - $400.00 (7)
$400.00 - $450.00 (4)
$450.00 - $500.00 (3)
Over $550.00 (1)





Swimming Pool Pump Motors
Swimming Pool Pump Motors Swimming Pool Pump Parts Are Ideal For All Pool Applications.

Swimming Pool Pump Parts includes a variety of motors for in-ground, above ground and on ground pools. Motors amps and power levels vary per model. Motors are made of stainless steel shaft in a black finish for long lasting durability. New motors are energy efficient. Available in a variety of styles.


Swimming Pool Pump Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE
1 Hp Emod Motor 56J C-Face1.5 Sf16119.5
WBB516598$367.95
1 Hp Northstar Motor169.59.5
WBB516602$260.95
Motor-Flanged 3Hp 230V Full Rated16119.5
WBB516580$421.95
1-1/2 Hp Emod Motor C-Face1 Sf16119.5
WBB516552$385.95
3/4 Hp Threaded Shaft Motor Magnetek Bn24V1 115V169.59.5
WBB516669$139.95
3 Hp Motor 230V 2 Speed for Djayhb000116119.5
WBB516657$280.95
1 Hp Emod Motor 48Y Sq Face16119.5
WBB516513$350.95
1-1/2 Hp Emod Motor 48Ysq Face16119.5
WBB516514$400.95
1 Hp Emod Motor 56J C-Face1.1 Sf16119.5
WBB516521$341.95
2.5 Hp Thread Shaft Motor230V16119.5
WBB516520$331.95
2Hp Northstar Rep. Motor169.59.5
WBB516491$317.95
1.5Hp Northstar Rep. Motor169.59.5
WBB516490$284.95
.5 Hp, 115V, 8 Amps16.259.59.5
WBB516676$132.95
1 Hp Thread Shaft Motor Magnetek Bn25Ss 115V16.759.59.5
WBB516670$153.95
1/2 Hp Threaded Shaft Motor16.875119.5
WBB516702$160.95
3/4 Hp Thrd. Shaft Motor St107216.875119.5
WBB516765$179.95
Emod Square Flange 2Hp/230171111
WBB516675$469.95
Motor 56Y 230V 2Hp 2Speed Century 8.0/3.0 Amps17119.5
WBB516785$259.95
Motor-1 Hp 2-Sp Thru-Bolt Magneter 115V Only17.259.59.5
WBB516674$171.95
Motor-1-1/2 Hp Thru Bolt 115/230V17.259.59.5
WBB516672$180.95
Motor-3/4 Hp 2-Sp Thru-Bolt Magnetek 115V Only17.259.59.5
WBB516673$172.95
3 Hp Motor 2 Speed 230V56Y Frame 10.0/3.5 Amps17.25119.5
WBB516786$288.95
1 Hp Thrd. Shaft Motor St110217.625119.5
WBB516766$204.95
Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 115V Only189.59.5
WBB516717$253.95
Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 230V Only189.59.5
WBB516671$243.95
2 Hp Thrd. Shaft Motor St120218119.5
WBB516768$331.95
1 1/2Hp 230/115V Threaded 56J Replacement Motor189.59.5
WBB516787$204.95
3/4Hp Square Flange Motor 115/230V18.3759.59.5
WBB516492$164.95
Motor-2 Hp 2-Speed Thru-Bolt Magnetek 230V Only18.59.59.5
WBB516718$271.95
2 Hp, Single Phase, Energy Efficient Spa Motor18.5119.5
WBB516719$309.95
4 Hp Motor 2 Speed 230V 56Y Frame 12.0/4.4 Amps18.5119.5
WBB516788$312.95
1.5 Hp Thread Shaft Motor St115218.625119.5
WBB516767$272.95
3/4 Hp Thrd. Shaft Motor 115/230V199.59.5
WBB516515$160.95
3/4 Hp Motor (Polaris)19119.5
WBB516647$208.95
3Hp Thrd Shaft Motor19.375119.5
WBB516784$447.95
1Hp Sq. Flange Centurion Motor19.375119.5
WBB516792$187.95
1 Hp Thrd. Shaft Motor 115/230V19.59.59.5
WBB516516$179.95
Motor- Flanged 1 Hp Full Rated19.75119.5
WBB516790$217.95
1 1/2Hp Sq. Flange Centurion Motor19.75119.5
WBB516791$217.95
Motor-Flanged 1 Hp 115/230V Full Rated19.8759.59.5
WBB516546$213.95
2Hp Square Flange Motor 208/230V19.875119.5
WBB516517$274.95
Motor 2 Speed .75 Hp High Efficiency 230V Square Flange 56Y Frame20119.5
WBB516643$293.95
1.5Hp Thread Shaft Motor 115/230V20.1259.59.5
WBB516518$204.95
Motor-Flanged 3Hp 3Ph 208-230/460 Volt20.259.59.5
WBB516668$435.95
Motor 2 Speed 1 Hp High Efficiency 230V Square Flange 56Y Frame20.375119.5
WBB516644$310.95
Motor 2 Hp Sq Flange Full Rated20.375119.5
WBB516789$340.95
2.5Hp Square Flange Motor 230V20.625119.5
WBB516512$340.95
Motor- 2Hp 230V 2 Speed20.875119.5
WBB516649$395.95
Motor-Flanged Shaft 1.5 Hp 2-Speed 230V21119.5
WBB516599$357.95
2 Hp Thrd. Shaft Motor 115/230V219.59.5
WBB516519$272.95
Motor 2 Hp Sq Flange Uprated21.375119.5
WBB516648$289.95
Motor 2 Speed 2 Hp High Efficiency 230V Square Flange 56Y Frame21.375119.5
WBB516646$453.95
Motor 1-1/2 Hp Sq Flange Full21.375119.5
WBB516793$289.95
1 1/2 X 1/4 Hp, 230V, 9.521.759.59.5
WBB516601$328.95
Motor-Flanged 1.5 Hp 2-Speed 230V21.75119.5
WBB516645$374.95
3 Hp Thread Shaft Motor21.875119.5
WBB516597$378.95
Motor-Flanged 2 Hp 2-Speed 230V (1/3 Hp Low)22.75119.5
WBB516581$497.95
7.5Hp 1760Rpm 213Jm Frame 200-230/460 Volts 3 Phase26.51517
WBB516600$564.00
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
(84)