Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Washdown Motors - DC (63)
Remove
Leeson DC Motors, Washdown, Stainless Steel
Remove
Narrow Your Results By:
Our Price
Under $639.00 (5)
$653.00 - $654.00 (3)
$749.00 - $750.00 (3)
$763.00 - $764.00 (3)
$914.00 - $915.00 (3)
$929.00 - $930.00 (3)
$1,064.00 - $1,065.00 (3)
Over $1,077.00 (3)





Leeson DC Motors, Washdown, Stainless Steel
Leeson DC Motors, Washdown, Stainless Steel Leeson Washdown DC Motors Are Ideal For The Pharmaceutical, Food Processing And Beverage Industries And Other Clean Room And Severe Chemical Processing Applications Involving Frequent Washdowns.

Leeson Washdown DC Motors are made of 300-series stainless steel exterior components for long lasting durability and dependability. Nothing on the exterior of the motor is painted or coated in any way. All sealing components are Viton® for superior chemical resistance. Full fact nameplate is laser etched on the motor frame ¿ no separately attached nameplate to trap dirt or contaminants. Endshields are O-ring sealed to the frame. Double lip shaft seals on both ends. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Exterior fastener use minimized reducing the number of entry points for moisture. There are no holes in the frame for attaching a nameplate. Bearing lock screws are located inside the motor and the conduit box mounted screws have been eliminated. Double-sealed bearings are pre-lubricated with moisture-resistant high-temperature grease for long life. Interior coatings applied to armature and frame/magnet assemble protect against corrosion. Conduit box mounting system provides optimum sealing. Linear speed/torque characteristics over entire speed range. Armature windings are immersed and cured in a polyester insulating varnish for extra moisture-resistance. High starting torque for hard to start loads. UL listed. CSA Certified. BISSC Certified for bakery applications. 1750 RPM. 90V and 180V. Frames are 80D, NS56C, US56C, XS56C and ZS56C. Various horsepower from 1/4 to 1.


Leeson DC Motors, Washdown, Stainless Steel
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
HP FRAME VOLTAGE RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
0.25KW80D1801750109068
WBB236676 $653.00$623.00
0.25KW80D1801750109081
WBB236740 $638.00$609.00
0.37KW80D1801750109084
WBB236777 $749.00$714.00
0.37KW80D1801750109071
WBB236738 $763.00$728.00
0.55KW80D1801750109074
WBB236775 $929.00$886.00
0.55KW80D1801750109087
WBB236674 $914.00$872.00
0.75KW80D1801750109090
WBB236705 $1,064.00$1,015.00
0.75KW80D1801750109077
WBB236679 $1,077.00$1,028.00
1/4NS56C901750109078
WBB236680 $603.00$575.00
1/4NS56C901750109065
WBB236808 $618.00$589.00
1/3US56C1801750109067
WBB236669 $653.00$623.00
1/3US56C901750109066
WBB236647 $653.00$623.00
1/3US56C1801750109080
WBB236711 $638.00$609.00
1/3US56C901750109079
WBB236710 $638.00$609.00
1/2US56C1801750109083
WBB236776 $749.00$714.00
1/2US56C1801750109070
WBB236706 $763.00$728.00
1/2US56C901750109069
WBB236700 $763.00$728.00
1/2US56C901750109082
WBB236741 $749.00$714.00
3/4XS56C901750109085
WBB236645 $914.00$872.00
3/4XS56C1801750109086
WBB236646 $914.00$872.00
3/4XS56C1801750109073
WBB236774 $929.00$886.00
3/4XS56C901750109072
WBB236739 $929.00$886.00
1ZS56C1801750109076
WBB236649 $1,077.00$1,028.00
1ZS56C901750109075
WBB236650 $1,077.00$1,028.00
1ZS56C1801750109089
WBB236704 $1,064.00$1,015.00
1ZS56C901750109088
WBB236675 $1,064.00$1,015.00
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
(60)