Washguard Duty DC Motors

Leeson Washguard Duty DC Motors Are Used For Wet Environment Applications Like Boat Hoists And Lifts.

Leeson Washguard Duty DC Motors are solidly manufactured for long lasting durability and dependability. Feature high quality 303 stainless steel shafts, fan guards and conduit box covers. Interior surfaces are protected by an enamel and polyester coating to prevent corrosion. External surfaces are painted with USDA approved Epoxy paint to help retard the entrance of water during cleaning operations. Double sealed, oversized bearings, spring loaded contact seals and a patented ""V"" ring Forsheda seal. Available in 1/2 or 3/4 horsepower units delivering 0.37 or 0.55 kilowatts respectively. 1800 RPM. 180V.



Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.