Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Access Doors & Panels


(237 Items)
Sub Category
Drywall Access Doors (22)
Remove
Access Doors With Drywall Taping Bead
Remove
Narrow Your Results By:
Brand
Acudor (9)
JL Industries / Activar (10)
Our Price
Under $30.00 (3)
$30.00 - $35.00 (4)
$35.00 - $40.00 (1)
$40.00 - $45.00 (3)
$45.00 - $50.00 (2)
$50.00 - $55.00 (1)
$60.00 - $65.00 (2)
Over $65.00 (3)





Access Doors With Drywall Taping Bead
Access Doors With Drywall Taping Bead Access Doors Are Designed Specifically For Installation In Drywall Walls And Ceilings After Drywall Has Been Installed.

Made using 20 gauge galvanized door panel and 26 gauge galvanized frame. The flange of the door is made with a textured galvanized steel taping bead with pre-punched holes. Drywall compound is applied over the beading at the same time the drywall joints are finished. When the application is completed, only the door panel remains exposed. Unique concealed hinge and screwdriver operated cam latches allow the door panel to operate freely with no binding, sagging or distortion. Multiple bends for added strength. Integral perforated taping beads add rigidity. White baked enamel finish.


Access Doors With Drywall Taping Bead
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
NOMINAL DIMENSIONS OVERALL DIMENSIONS PRICE EACH
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY 1-2 3+
668-4/78-4/71
WBB204671$29.95$27.95
8810-4/710-4/71
WBB204672$29.95$27.95
8810101
WBB765083$26.95$26.95
101012-4/712-4/71
WBB204673$33.95$30.95
121214141
WBB765153$30.95$30.95
121214-4/714-4/71
WBB204674$34.95$31.95
141416161
WBB765155$33.95$33.95
141416-4/716-4/71
WBB204675$37.95$35.95
141426-4/726-4/72
WBB204572$69.95$64.95
161618181
WBB764834$40.95$40.95
161618-4/718-4/71
WBB204676$44.95$41.95
181820201
WBB764975$42.95$42.95
181820-4/720-4/71
WBB204570$47.95$44.95
181820202 Cam Latches
WBB764978$47.95$47.95
222224244
WBB765028$53.95$53.95
223032244
WBB764875$67.95$67.95
222224-4/724-4/72
WBB204571$64.95$59.95
242426263 Cam Latches
WBB764876$65.95$65.95
242426264
WBB764874$60.95$60.95
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
(76)