Aluminum Access Doors Offer A Durable Design That Provides Access To Large Openings In Walls And Ceilings.
Aluminum Access Doors are made of a 1-5/16" mitered aluminum extrusion flange and 1-1/2" D mounting frame doors for long lasting durability. Design provides architecturally pleasing appearance. Door panel lined with 3/4" polystyrene insulation. All aluminum construction ideal for exterior applications and specific interior applications requiring corrosion or moisture resistance. Available in a variety of sizes. Number of latches are 1 and 2. Color finish is Silver.
Aluminum Access Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.