Plastic Access Doors

Plastic Access Doors Are Used Building Materials Designed For Providing Access To Walls And Ceilings.

Plastic Access Doors are made of corrosion-resistant high impact styrene plastic with U.V. stabilizers for long lasting durability and dependability. Provide a service area for plumbing, electrical, security systems, telephone, TV, computer cables and sprinkler system applications. Can be flushed mounted, painted, wallpapered or tiled to match any decor. Feature hinged removable door. Easy to install using caulk adhesive to the back of the frame and pressing into place. Available in door dimensions of 4, 6, 8, 12, 14, 18 and 22 inches in width and 6, 8, 9, 12, 14, 18, 22 and 29 inches in height.


Customers Who Viewed This Also Viewed

COMPARE
NOMINAL DIMENSIONS OVERALL DIMENSIONS PRICE EACH
DOOR W" DOOR H" FRAME W" FRAME H" IMAGE MODEL QTY 1-2 3+
WBB204664
WBB204665
WBB1372481
WBB1372485
WBB204666
WBB204667
WBB204668
WBB204669
WBB1372486
WBB642871
WBB204670

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.