Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Activar Roof Hatches

Activar Roof Hatches

Activar Access Roof Hatches Are Used For Use On Commercial, Industrial Or Institutional Buildings Or Structures.

Activar Access Roof Hatches are solidly manufactured for long lasting durability and dependability. Choose weather tight. 090 Aluminum or 14 gauge Galvanized Steel types with 12 inch high curb and 3-5/8 inch wide flange for securing to roof deck. Curb includes 1 inch fiberboard insulation surrounding the base. 1 inch mineral wool insulation between the exterior cover and liner. Liner includes heavy-duty hinge and heavy gauge automatic hold open arm. 2 compression spring-operated cylinders. Available in various dimensions to fit particular size opening. Galvanized Roof Hatch With Safety Railing also available.


TYPE
  • TYPE
LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL
BRAND TYPE LENGTH" WIDTH" CONSTRUCTION COLOR FINISH MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:60