Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Studio Shower Only Trim Kit, No Valve Body, T590.507.002, Chrome

Rollover image to zoom in

Click image to enlarge

American Standard® Studio Shower Only Trim Kit, No Valve Body, T590.507.002, Chrome

Item #: WBB916790

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 35%
Price: $ 133.25

Frequently Purchased Together

Product Information
Product Q&A
Accessories
American Standard® Studio Shower Only Trim Kit, No Valve Body, T590.507.002, Chrome

Features/Benefits
  • Brass wall escutcheon
  • Water-Saving FloWise® 3-Function Showerhead
  • Shower Arm and Flange
  • Metal Lever Handle
  • Slip-on diverter tub spout
  • LESS valve

Documents are in PDF format

Product Specifications

    • BRANDAmerican Standard
    • MANUFACTURERS PART NUMBERT590.507.002
    • GALLONS PER MINUTE2.0
    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONBrass
    • DESCRIPTIONBath/Shower Trim Kit
    • FACE DIAMETER INCHES--
    • HANDLE STYLESingle Lever
    • INCLUDESShower Trim Only
    • SERIESStudio
    • SPRAY PATTERN3-Function
    • STYLECasual
    • MULTI FUNCTIONYes
    • DIVERTER TYPENo Spout
    • ESCUTCHEN PLATE DIAMETER INCHES6-3/4
    • SPOUT REACH INCHES--
    • WATERSENSE CERTIFIEDYes
    • LITERS PER MINUTE7.6

Customers Who Viewed This Also Viewed