Speakman ® Pressure Balance Shower & Tub Combination Faucets

Speakman ® Pressure Balance Shower & Tub Combination Faucets

Speakman® Pressure Balance Shower & Tub Combination Faucets Are Used For The Hospitality Industry And Home Use.

Pressure Balance Shower & Tub Combination Faucets feature polished chrome plated brass trim with a metal index plate for vandal resistance and long lasting durability. Temperature can be adjusted through precise temperature limit stops and valves feature a ceramic temperature-regulating module that provides high quality, anti-scald, pressure balanced protection. Each valve is equipped with integral stops and is ADA compliant. Available in Anti-Scald, Thermostatic Pressure Balance, Anti-Scald w/Diverter and Thermostatic Pressure Balance w/Diverter in styles Plain Text, Colored Text and Decorative Text.


STYLE
  • STYLE
VALVE TYPE
  • VALVE TYPE
COMPARE INSTALLATION VALVE TUB
TYPE STYLE TYPE SPOUT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:27