Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Faucets Twist 2 Handle Roman Tub Faucet, UF65300 Chrome, 8-5/8"H

Rollover image to zoom in

Click image to enlarge

Ultra Faucets Twist 2 Handle Roman Tub Faucet, UF65300 Chrome, 8-5/8"H

Item #: WBB1891577

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $361.00 Save up to 36%
Price: $229.95
Product Information
Customer Review
Product Q&A
Ultra Faucets Twist 2 Handle Roman Tub Faucet, UF65300 Chrome, 8-5/8"H


Features:
  • Ceramic disc cartridge
  • 3-hole installation
  • Rough-in included

Product Specifications

    • BRANDUltra Faucets
    • MANUFACTURERS PART NUMBERUF65300
    • GALLONS PER MINUTE2.4
    • ADA COMPLIANTYes
    • COLOR FINISHChrome
    • CONNECTION SIZE INCHES3/4
    • CONNECTION TYPEMNPT
    • CONSTRUCTIONBrass
    • DESCRIPTIONTwist Collection Two-Handle Roman Tub Faucet
    • HANDLE STYLEDouble Lever
    • INCLUDES--
    • SERIESUF653
    • VALVE TYPEWasherless
    • FAUCET HOLES3
    • SPOUT HEIGHT INCHES8-5/8
    • CENTERS INCHES8
    • OVERALL FAUCET HEIGHT INCHES8-6/10
    • SPOUT TYPE--
    • MANUAL/SENSORManual
    • DRAIN INCLUDEDNo
    • SPOUT REACH INCHES7-11/16
    • MOUNTING TYPEDeck

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46