Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vanity Sets With Top, Mirror, Sink & Faucet

Vanity Sets With Top, Mirror, Sink & Faucet

Vanity Sets With Top, Mirror, Sink And Faucets Feature A Contemporary Design To Enhance The Look And Feel Of Commercial And Residential Bathrooms.

Vanity sets are durably made with porcelain, tempered glass, and wood for long lasting durability and dependability. Sets provide two matching vessel sinks on a solid counter top with two faucet fixtures and mirror for a complete vanity assembly. Vanity base features soft closing hinges on drawers and cabinet doors for user convenience. Liftgate and/or residential delivery included. Available sink shapes are Round, Square, and Square w/Apron Front. Sink mounting types are Basin and Vessel mount. Sink finishes are Frosted Aqua and White. Vanity color finishes are Cherry, Espresso, and White. Includes 1 Year Limited Warranty Dimensions vary per model.


TOP CONSTRUCTION
  • TOP CONSTRUCTION
COLOR
  • COLOR
SINK
  • SINK
SHAPE
  • SHAPE
MOUNTING TYPE
  • MOUNTING TYPE
COMPARE FINISH SINK
TOP CONSTRUCTION COLOR SINK SHAPE MOUNTING TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:23