Browse Bath & Shower Fixtures (1,753 Items)
TOTO® Cast-Acrylic Air Bath Tubs
Narrow Your Results By:
Length Inches
60 (7)
66 (2)
71-1/2 (5)
71-3/8 (2)
71-5/8 (7)
More...
72 (4)
72-3/8 (3)
Less...
Height Inches
23-13/16 (2)
24-1/2 (4)
24-3/4 (2)
24-3/8 (7)
24-7/8 (5)
More...
25 (1)
25-1/2 (2)
25-1/8 (1)
25-3/8 (6)
Less...
Tub Depth Inches
21 (15)
20-1/2 (6)
20 (5)
20-1/4 (4)
Color Finish
Cotton, Polished Chrome (8)
Sedona Beige, Polished Chrome (8)
Cotton (6)
Cotton, Brushed Nickel (3)
Cotton, Polished Nickel (2)
More...
Cotton, Chrome Plated (1)
Sedona Beige (1)
Sedona Beige, Chrome Plated (1)
Less...
Shape
Rectangular (22)
Oval (8)
Drain Style
Left Hand (14)
Center Right (8)
Right Hand (8)
Our Price
Under $958.00 (4)
$989.00 - $1,100.00 (4)
$1,100.00 - $2,000.00 (6)
$2,000.00 - $2,100.00 (4)
$2,100.00 - $2,200.00 (2)
$2,600.00 - $2,700.00 (6)
$2,700.00 - $2,800.00 (2)
Over $2,900.00 (2)
TOTO® Cast-Acrylic Air Bath Tubs
TOTO® Cast-Acrylic Air Bath Tubs Are Ideal For Hotels, Spas Or Other Commercial Or Residential Applications. TOTO® Cast-Acrylic Air Bath Tubs are made of smoothly molded, cast acrylic with a variety of color finishes for long lasting durability and dependability. Wide selection of shapes and styles available to meet job requirements. Provides soothing, relaxing and refreshing bathing experience. Available in Cotton and Sedona Beige finishes with polished chrome or brushed nickel grab bar. Drain styles are Left Hand, Right Hand or Center Right. Types are Air Bath, Air Bath w/Grab Bar and Soaker . Color finishes are Cotton, Cotton/Brushed Nickel, Cotton/Chrome Plated, Cotton/Polished Chrome, Cotton/Polished Nickel, Sedona Beige, Sedona Beige/Chrome Plated and Sedona Beige/Polished Chrome . Drain styles are Center Right, Left Hand and Right Hand . Tub depths are 20, 20-1/4 in., 20-1/2 in. and 21 in. .
TOTO® Cast-Acrylic Air Bath Tubs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
DRAIN
MANUFACTURERS
TYPE
L"
H"
TUB D"
STYLE
FINISH
PART #
IMAGE
MODEL
QTY
PRICE
Air Bath 71-5/8 25-3/8 21 Left Hand Cotton, Polished Chrome ABA784L-01YCP
WBB750792 $1,994.00
Air Bath 71-5/8 25-3/8 21 Right Hand Cotton, Polished Chrome ABA784R-01YCP
WBB750794 $1,994.00
Air Bath 60 24-7/8 20-1/4 Left Hand Sedona Beige ABA782L-12N3
WBB750791 $2,024.00
Air Bath 60 24-3/4 21 Left Hand Cotton, Polished Chrome ABA781L-01LCP
WBB750785 $2,052.00
Air Bath 71-5/8 25-3/8 21 Right Hand Cotton, Polished Chrome ABA794R-01YCP
WBB750799 $2,058.00
Air Bath 71-5/8 25-3/8 21 Left Hand Sedona Beige, Polished Chrome ABA784L-12YCP
WBB750793 $2,083.00
Air Bath 60 24-7/8 20-1/4 Left Hand Cotton ABA782L-01T3
WBB750790 $2,141.00
Air Bath 71-5/8 25-3/8 21 Left Hand Sedona Beige, Polished Chrome ABA794L-12YCP
WBB750798 $2,150.00
Air Bath 71-1/2 24-3/8 20 Left Hand Cotton, Polished Nickel ABA974L-01LPN
WBB750809 $2,652.00
Air Bath 71-1/2 24-3/8 20 Left Hand Cotton, Brushed Nickel ABA974L-01LBN
WBB750808 $2,652.00
Air Bath 71-1/2 24-3/8 20 Right Hand Sedona Beige, Polished Chrome ABA974R-12LCP
WBB750811 $2,656.00
Air Bath 71-1/2 24-3/8 20 Left Hand Sedona Beige, Polished Chrome ABA974L-12LCP
WBB750810 $2,656.00
Air Bath 72 24-7/8 21 Right Hand Sedona Beige, Polished Chrome ABA930R-12LCP
WBB750802 $2,698.00
Air Bath 72 24-7/8 21 Right Hand Cotton, Polished Nickel ABA930R-01LPN
WBB750801 $2,994.00
Air Bath 72 24-7/8 21 Right Hand Cotton, Brushed Nickel ABA930R-01LBN
WBB750800 $2,994.00
Air Bath W/Grab Bar 72-3/8 25-1/2 20-1/2 Right Hand Sedona Beige, Polished Chrome ABA964R-12LCP
WBB750804 $2,700.00
Air Bath W/Grab Bar 72-3/8 25-1/2 20-1/2 Left Hand Sedona Beige, Polished Chrome ABA964L-12LCP
WBB750803 $2,700.00
Soaker 66 24-3/4 21 Center Right Cotton ABY785N-01N
WBB750739 $948.00
Soaker 66 24-3/8 21 Center Right Cotton ABY789N-01N
WBB750746 $951.00
Soaker 71-5/8 25 21 Center Right Cotton ABY784N-01N
WBB750738 $957.00
Soaker 72 24-1/2 21 Center Right Cotton ABY904N-01N
WBB750760 $957.00
Soaker 60 24-3/8 21 Center Right Sedona Beige, Chrome Plated ABY781N-12N
WBB750812 $989.00
Soaker 71-3/8 23-13/16 20-1/4 Center Right Cotton ABY794N-01N
WBB750747 $992.00
Soaker 71-3/8 23-13/16 20-1/4 Center Right Cotton, Polished Chrome ABY794N-01YCP
WBB750755 $1,068.00
Soaker 60 24-1/2 20-1/2 Left Hand Cotton, Chrome Plated ABY782P-01N3
WBB750707 $1,085.00
Soaker 60 24-1/2 20-1/2 Left Hand Cotton, Polished Chrome ABY782P-01YCP3
WBB750727 $1,165.00
Soaker 72-3/8 25-1/8 20-1/2 Center Right Cotton, Polished Chrome ABY964N-01YCP
WBB750763 $1,216.00
Soaker 60 24-1/2 20-1/2 Left Hand Sedona Beige, Polished Chrome ABY782P-12YCP3
WBB750732 $1,223.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.