Dreamline™ Bi-Fold Shower Door & Base Kits

Dreamline™ Bi-Fold Shower Door & Base Kits

Bi-Fold Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Bi-Fold Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Bi-Fold frameless design clear tempered glass doors have anodized aluminum profiles and guide rails with chrome finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in 30, 32, 34 and 36 inch lengths, 32, 36 and 60 inch widths and various door width and opening ranges with Left, Right or Center drain locations. Drain not included.


L"
  • L"
W"
  • W"
WIDTH RANGE "
  • WIDTH RANGE "
OPENING RANGE "
  • OPENING RANGE "
COMPARE DIMENSIONS DOOR
L" W" WIDTH RANGE " OPENING RANGE " MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.180:66