Dreamline™ Hinged Shower Door & Base Kits

Dreamline™ Hinged Shower Door & Base Kits

Hinged Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Hinged Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Hinged frameless design clear tempered glass doors have Wall Profile w/Support Arm, U-Channel Profiles w/Glass Support Arm or Wall Bracket connections with convenient outside towel bar and Chrome or Brushed Nickel finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in 30, 32, 34 and 36 inch lengths, 48 and 60 inch widths and 45, 46 and 48 inch door widths with Left, Right or Center drain locations. Drain not included.


L"
  • L"
W"
  • W"
WIDTH RANGE "
  • WIDTH RANGE "
FINISH
  • FINISH
COMPARE DIMENSIONS DOOR WALL CONNECTION COLOR
SERIES L" W" WIDTH RANGE " TYPE FINISH MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.40.153:62