Dreamline™ Pivot Shower Door & Base Kits

Dreamline™ Pivot Shower Door & Base Kits

Dreamline™ Pivot Shower Door & Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Dreamline™ Pivot Shower Door & Base Kits are made of white finished scratch and stain resistant acrylic, aluminum and tempered glass construction for long lasting durability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. Pivot style frameless design clear tempered glass doors have anodized aluminum wall profiles and Chrome or Brushed Nickel finished adjustable pivot door hardware. Reversible for right or left door opening installation. ANSI and CUPC certified. Available in 30, 32, 34 and 36 inch lengths, 32, 36, 48 and 60 inch widths and 74-3/4 and 75-3/4 and inch heights with Left, Right or Center drain locations. Drain not included.


SERIES
  • SERIES
L"
  • L"
W"
  • W"
H"
  • H"
FINISH
  • FINISH
COMPARE DIMENSIONS COLOR
SERIES L" W" H" FINISH MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:66