Dreamline™ Shower Backwall Kits

Dreamline™ Shower Backwall Kits

Shower Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Shower Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability and dependability. Various configurations of watertight connecting side, back and corner panels with integrated or glass corner shelves, some with integrated corner foot rests. Designed to be installed over existing surface and not directly against studs. Wide selection of 72-7/8 and 74 inch height units are available in various dimensional sizes to fit base or required space. 60 inch height Tub unit also available. Assembly required.


TYPE
H"
COMPARE DIMENSIONS
SERIES TYPE L" W" H" MANUFACTURERS IMAGE MODEL QTY PRICE