Dreamline™ Shower Door, Base & Wall Kit

Dreamline™ Shower Door, Base & Wall Kit

Shower Door, Base And Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Shower Door, Base And Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. Backwalls have various configurations of watertight back and side panels with tile pattern and glass corner shelves. Clear tempered glassndoor styles available in Bi-Fold, Pivot or Sliding frameless styles with aluminum top and bottom rails. Available finishes are Chrome or Brushed Nickel.ANSI and CUPC certified. Kits specially designed to be installed over existing surface and not directly against studs. Wide selection available in various sizes with Left, Right or Center drain locations. Assembly required.


SERIES
  • SERIES
L"
  • L"
W"
  • W"
FINISH
  • FINISH
STYLE
  • STYLE
COMPARE DIMENSIONS COLOR DOOR
SERIES L" W" FINISH STYLE MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.148.252:24