Dreamline™ Shower Enclosure Kits

Dreamline™ Shower Enclosure Kits

Shower Enclosure Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Shower Enclosure Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Designed for easy corner installation over existing surface. Squared or Rounded bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Backwalls are made with watertight panels with attractive tile pattern and glass corner shelves. Clear or Frosted tempered glass enclosures and doors have anodized aluminum profiles and guide rails with chrome finished hardware. ANSI certified. Available in 33, 36 or 38 inch lengths and widths and various door width and opening ranges.


SERIES
  • SERIES
L"
  • L"
W"
  • W"
OPENING RANGE"
  • OPENING RANGE"
WIDTH RANGE"
  • WIDTH RANGE"
COMPARE DIMENSIONS DOOR
SERIES L" W" STYLE OPENING RANGE" WIDTH RANGE" MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.127.133:66