Dreamline™ Sliding Shower Door & Base Kits

Dreamline™ Sliding Shower Door & Base Kits

Sliding Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Sliding Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Sliding, 2 panel Clear or Frosted tempered glass doors have convenient outside towel bars and Chrome, Brushed Nickel, Brushed Stainless Steel or Polished Stainless Steel finished hardware. Reversible for right or left door opening installation. ANSI certified. Wide selection of 74-3/4 and 78-3/4 inch height units are available in various dimensional sizes with Left, Right or Center drain locations. Drain not included.


SERIES
  • SERIES
L"
  • L"
W"
  • W"
H"
  • H"
FINISH
  • FINISH
COMPARE DIMENSIONS COLOR
SERIES L" W" H" FINISH MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:26