Dreamline™ Tub Backwall Kit

Dreamline™ Tub Backwall Kit

Tub Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

Tub Backwall Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Designed for easy installation on existing surface over most rectangular shaped bathtubs. Backwalls have attractive tile pattern panels with 2 glass corner shelves. Sliding, 2 panel Clear or Frosted tempered glass doors have convenient outside towel bars and Chrome or Brushed Nickel finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in various dimensional sizes to fit required space.


SERIES
  • SERIES
CONNECTION TYPE
  • CONNECTION TYPE
FINISH
  • FINISH
STYLE
  • STYLE
COMPARE WALL COLOR DOOR
SERIES W" CONNECTION TYPE H" FINISH STYLE MANUFACTURERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:46