DreamLine™ Shower Enclosures, 46

DreamLine™ Shower Enclosures, 46" - 50" W

DreamLine™ Shower Enclosures, 46" - 50" W Are Used For Any Commercial Or Residential Bathroom Applications.

DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick clear tempered glass has a frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation to provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately. All hardware included.


COMPARE INSTALL DIMENSIONS COLOR DOOR OPENING
SERIES SHAPE TYPE L" W" H" FINISH RANGE" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:24