Koala Kare® Baby Changing Tables

Koala Kare® Baby Changing Tables

Koala Kare® Baby Changing Tables Fold Away When Not In Use To Save Valuable Space In Public Restrooms.

For use in public restrooms. Fold-away beds feature an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Includes built-in liner cavity. ASTM compliant. Meets ADA requirements. Available in Horizontal and Vertical styles in Plastic or Plastic/Stainless.

Baby Changing Table Bed Liners are disposable and made with 3-ply, biodegradable material. 50% recycled material. Sold 500 liners per case.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS LINERS
TYPE CONSTRUCTION W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE