Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Stainless Steel Diaper Dispenser - KB143-SS
See all 2 items in product family

Koala Kare® Stainless Steel Diaper Dispenser - KB143-SS

Item #: WB641006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,105.00 Save up to 48%
Price: $ 569.08
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® Stainless Steel Diaper Dispenser - KB143-SS

The Stainless Steel Diaper Dispenser is made with 18 -gauge, type 304 satin-finish stainless steel. The shelves of the Diaper Dispenser are easily reset for loading by running the index finger up the right side of the shelves until they lock in place. The top shelf has an automatic empty device that will cause the coin mechanism to reject all coins when the dispenser is empty. The product is set to vend at one dollar but can be adjusted to multiple coin settings. The Dispenser can hold 24 KB113-99 Diaper Kits (sold separately).

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES42
    • COLOR FINISHGray
    • BRANDKoala Kare®
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDiaper Dispenser
    • MANUFACTURERS PART NUMBERKB143-SS
    • PACKAGE QUANTITY1
    • WEIGHT LBS42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!