PolyJohn® Water Delivery & Holding Systems

PolyJohn® Water Delivery & Holding Systems

PolyJohn® Water Delivery & Holding Systems Provide Customers Or Employees With The Benefits Of Indoor Plumbing And Sanitation.

Water Tank is a fresh water delivery system that is easy to install, service, clean and transport. Used for fresh-water flush portable toilets, sinks, portable showers, lunch rooms, tool cribs, food service trailers and office trailers. Delivers water at the push of a button. Adjustable water pressure from 30 to 50 psi. 95 gallon capacity. Designed to operate on regular household current. Circuits are protected by GFCI and a low-water electrical shut-off. Quickly drained using 1" drain valve. Semi-transparent tank shows how much water is left. Holding Tanks provide versatile storage under office trailers on job sites with a quick installation time. Used for bulk waste storage. Features recessed ports to accommodate various plumbing configurations. Accepts Fernco® rubber couplers and clamps, with no threaded or cemented joints. The heavy-duty thick wall construction is designed for durability.


COMPARE DIMENSIONS
TYPE CAPACITY W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:24