Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Ashtray U363, Flip-Top, Surface Mounted

A&J Washroom Ashtray U363, Flip-Top, Surface Mounted

Item #: WBB924233

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.75
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Ashtray U363, Flip-Top, Surface Mounted

Fabricated of #22 gauge stainless steel with a #4 satin finish. Flip top construction for easy cleaning. Made with Heavy Duty, piano type hinges.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES4
    • HEIGHT INCHES2
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAshtray
    • MANUFACTURERS PART NUMBERU363
    • MOUNT TYPESurface Mounted
    • STYLEFlip-Top
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:24