Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Clothesline UX938, Retractable

A&J Washroom Clothesline UX938, Retractable

Item #: WBB924305

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Clothesline UX938, Retractable

Fabricated of highly polished stainless steel. Mounting bracket and back plate are fabricated of heavy gauge stainless steel. Back plate is equipped with a spring actuated reel and vinyl cord that will extend 85"L. Locking knob on face of cover is chrome plated and acts as a securing point for clothes line.

Product Specifications

    • DEPTH INCHES2-3/16
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel/Vinyl
    • DESCRIPTIONClothesline
    • MANUFACTURERS PART NUMBERUX938
    • MOUNT TYPESurface Mounted
    • DIAMETER INCHES3-9/16
    • FINISHPolished

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!