Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Toothbrush Holder UX120-BF, Bright, Surface Mounted

A&J Washroom Toothbrush Holder UX120-BF, Bright, Surface Mounted

Item #: WBB924474

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.40
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Toothbrush Holder UX120-BF, Bright, Surface Mounted

Fabricated of #16 gauge stainless steel with #4 satin finish. Economically holds six (6) toothbrushes and one (1) tumbler.

Product Specifications

    • WIDTH INCHES4-5/16
    • DEPTH INCHES4-1/8
    • HEIGHT INCHES2
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONToothbrush & Tumbler Holder
    • MANUFACTURERS PART NUMBERUX120-BF
    • MOUNT TYPESurface Mounted
    • FINISHBright

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!