Global Industrial™ Toilet Tissue Dispensers

Global Industrial™ Toilet Tissue Dispensers

Global Industrial™ Toilet Tissue Dispensers Are Ideal For Use In High Volume Restrooms In Offices, Schools, And More.

Toilet Tissue Dispensers are constructed of impact resistant plastic, with translucent smoke gray finishes that help indicate when tissue paper refills are needed. Twin Jumbo Tissue Dispenser holds two jumbo tissue rolls up to 9" with 3-3/8" cores. Double-latch lock helps prevent theft and vandalism. Sliding panel ensures that one roll is being used at a time to reduce waste. Standard Double Tissue Dispenser allows user to completely use one roll before transferring to the next. Holds two 5-1/4" tissue rolls.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EA.
DESCRIPTION CAPACITY CONSTRUCTION COLOR FINISH IMAGE MODEL QTY 1-3 4+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:66