Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Blowers


(12,940 Items)
Sub Category
Draft Inducer Blowers (190)
Remove
Universal Controls & Accessories
Remove
Narrow Your Results By:
Our Price
Under $63.00 (1)
$103.00 - $104.00 (1)
$113.00 - $114.00 (1)
Over $269.00 (1)





Universal Controls & Accessories
Universal Controls & Accessories Universal Controls And Accessories Are Ideal For Heating Applications.

Universal Controls And Accessories are made for long lasting durability and dependability. Tjernlund UC1 Interlock Control can be electrically interlocked with virtually any burner control circuit. Features adjustable pre/post purge timing and LED status/fault lights. Interlocks single 24/120 VAC burner. Multiple Appliance Controls add the ability to interlock 1 or 4 additional heaters to UC1 Interlock Control. Tjernlund Fan Proving Switch works with all In-Line Draft Inducers. Connects with included aluminum tubing to a knock out in the Draft Inducer housing. It connects electrically to the UC1 Interlock Control or directly to the burner circuit.


Universal Controls & Accessories
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
L" W" H" PART # IMAGE MODEL QTY PRICE
643-1/2PS1505
WBB589552$62.95
85-1/23MAC1E
WBB589554$113.95
85-1/23UC1
WBB589553$103.95
8-1/273MAC4E
WBB589555$269.95
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
(76)