Peerless Radial Blade Pressure Blowers Direct Drive
Peerless Radial Blade Pressure Blowers Direct Drive Are Ideal For Small Exhaust Systems Or For Supplying High Pressure Air for Cooling.
Pressure Blowers are arc-welded 16 gauge steel housings and motor bases for long lasting durability. Wheels are made of heavy cast aluminum for self cleaning and to provide dynamic balance.
Standard motor units are furnished with open ball bearing, rigid mounted motors of either single phase capacitor-induction type or three phase induction type. Rotation and Discharge provides clockwise rotation, bottom horizontal discharge unless otherwise specified. Tested in accordance with AMCA Standards 210. Horsepower ranges from 1/3 - 5. Inlet diameter ranges from 4" - 8". RPM is 3500. Variety of styles available.
Peerless Radial Blade Pressure Blowers Direct Drive Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.