Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Boilers (100)
Remove
Embassy ONEX Wall Mounted Gas Boiler 1114059250000 - 160000 BTU
Remove

      Items
Embassy ONEX Wall Mounted Gas Boiler 1114059250000 - 160000 BTU Embassy ONEX Wall Mounted Gas Boiler 1114059250000 - 160000 BTU


Embassy ONEX Wall Mounted Gas Boiler 1114059250000 - 160000 BTU
Embassy ONEX Wall Mounted Gas Boiler 1114059250000 - 160000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB304980
FREE Shipping within the contiguous US
Price: $3,747.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Embassy ONEX Wall Mounted Gas Boiler

The ONEX condensing boiler package is the latest addition to the Ambassador line of wall hung combination gas-fired heaters. It uses premix burner technology for combustion that is installed in a radially oriented 316L stainless steel heat exchanger. The patented premix air/gas modulation system, domestic hot water heat exchanger, and electronic controls make the ONEX a condensing boiler at the top of its class for performance, safety and low emissions. Includes panel mounted controls, mounted and wired circulator and expansion tank that are all built into an attractive sound attenuated enclosure. Must be installed by a licensed contractor. 1 Year Limited Warranty.
  • Patented ASME heat exchanger
  • 316L stainless steel tubes
  • Premix burner
  • 30,000 to 160,000 btu/h
  • Environmentally-friendly NOx 15 p.p.m.
  • Certified DOE efficiency of 93%
  • Continuous 5 to 1 modulation
  • Coil-type hot water supply
  • Integral system circulator
  • Expansion tank and air vent
Click here to view Installation and Manual.
Product Specifications
BRAND Embassy Industries
WIDTH INCHES 20
DEPTH INCHES 10
HEIGHT INCHES 33
CONNECTION SIZE INCHES 3/4
INPUT BTU 160000
OUTPUT BTU 142400
EFFICIENCY RATING % (AFUE) 93.0
FUEL TYPE Natural Gas / Liquid Propane
INCLUDES LP Conversion Kit
APPROVAL CSA Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 1114059250000


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

FREE Shipping
From $2,357.00
More Info
Add to Cart
Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

FREE Shipping
From $2,764.00
More Info
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
(54)