Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Boilers (100)
Remove
Slant/Fin® Sentry® Gas Boilers
Remove
Narrow Your Results By:
Our Price
Under $1,841.00 (1)
$1,895.00 - $1,896.00 (1)
$2,010.00 - $2,011.00 (1)
$2,188.00 - $2,189.00 (1)
Over $2,357.00 (1)





Slant/Fin® Sentry® Gas Boilers
Slant/Fin® Sentry® Gas Boilers Slant/Fin® Sentry® Gas Boilers Feature A Lower Profile To Make Installation Easy.

These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Fits into replacement sites with low chimney breeching or low overhead clearance. Ensures uniform heat transfer with less thermal strain and metal fatigue. Reliable natural draft boiler is made with a cast iron heat exchanger and built-in air separator. Utilizes stainless steel burners, gas orifices and manifold assembly. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. AFUE up to 83% efficiency. Low profile boiler with integral draft hood fits sites with clearance as low as 38-1/2. Heavy duty electronic damper packaged maximizes efficiency. Made using an insulated, heavy gauge aluminized steel base with a pressure/temperature gauge and circulator pump. Includes rollout safety switch, drain cock, ASME rate pressure relief valve and pilot adjustment. CSA certified. Tested under US Department of Energy procedures. Must be installed by a licensed contractor. Check local codes and ordinances. Limited Lifetime Warranty.


Slant/Fin® Sentry® Gas Boilers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS DIMENSIONS
BTU EFFICIENCY % PART NUMBER W" D" H" IMAGE MODEL QTY PRICE
3400080.4S-34-EDP14-5/819-3/428-7/16
WBB306662 *$1,840.00
6000081.6S-60-EDP17-5/819-3/432-7/16
WBB306663 *$1,895.00
9000082.3S-90-EDP20-5/819-3/432-7/16
WBB306664 *$2,010.00
12000083.0S-120-EDP23-5/819-3/432-7/16
WBB306665 *$2,188.00
15000082.1S-150-EDP26-5/819-3/432-7/16
WBB306666 *$2,357.00
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
(76)