Slant/Fin® Intrepid Hot Water Oil-Fired Boilers

Slant/Fin® Intrepid Hot Water Oil-Fired Boilers

Slant/Fin® Intrepid Hot Water Oil-Fired Boilers Are The Used Choice For Home Heating Comfort, Reliability And Energy Savings.

Intrepid oil boilers provide up to 86% efficiency. Helps reduce fuel bills by 30% or more, while providing years of reliable service. Contoured shape of combustion chamber supports stable combustion. Cast-iron, wet base heat exchanger. Features a swing open and removable door to fit through standard doors and stairwells. Top cleaning and front-mount controls for easy service. Heavy duty jacket and housing with thick insulation. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. Unobstructed flue passage creates more uniform heat transfer, minimizes draft loss and reduces soot build-up. Thermal pins turbulate flue gasses and increase heat transfer surface area. Must be installed by a licensed contractor. Limited Lifetime Warranty.


COMPARE MANUFACTURERS DIMENSIONS
BTU EFFICIENCY % PART NUMBER W" D" H" IMAGE MODEL QTY PRICE