Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(612 Items)
Sub Category
Boilers (100)
Remove
Rinnai® Wall Mounted Condensing Q-Series Boilers
Remove
Narrow Your Results By:
Fuel Type
Natural Gas (4)
Liquid Propane (1)
Our Price
Under $3,344.00 (1)
$4,066.00 - $4,067.00 (2)
$4,924.00 - $4,925.00 (1)
Over $5,511.00 (1)





Rinnai® Wall Mounted Condensing Q-Series Boilers
Rinnai® Wall Mounted Condensing Q-Series Boilers Rinnai® Wall Mounted Condensing Q-Series Boilers Heat An Entire Home And Even Provide Domestic Hot Water.

These wall mount boilers utilize a condensing gas system that provides up to 96.5% AFUE efficiency. Can be easily retrofitted to replace traditional, less efficient boilers or provide simple, space saving installation in new builds. Fully modulating pump with stainless steel heat exchanger delivers unparalleled performance and efficiency. Copper nickel integrated secondary plate exchanger. Natural gas or propane operation. Plumbing kit with low-loss header included. Energy Star® qualified. CSA certified. UL listed. Must be installed by a licensed contractor.


Rinnai® Wall Mounted Condensing Q-Series Boilers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MIN / MAX GAS EFFICIENCY MANUFACTURER'S
RATE INPUT BTU'S AFUE RATING FUEL TYPE PART NO. WIDTH" DEPTH" HEIGHT" IMAGE MODEL QTY PRICE
37000 - 8500096.5PropaneQ85SP201527
WBB843296 *$3,343.00
17000 - 8500096.5Natural GasQ85SN201527
WBB359086 *$3,343.00
59000 - 13000096.1Liquid PropaneQ130SP201527
WBB843289 *$4,066.00
26000 - 13000096.1Natural GasQ130SN201527
WBB359083 *$4,066.00
41000 - 20500095.7Natural GasQ205SN261527
WBB359085 *$4,924.00
74000 - 20500095.7PropaneQ205SP261527
WBB843294 *$4,924.00
35000 - 17500095.7Natural GasQ175CN401527
WBB359084 *$5,511.00
74000 - 17500095.7PropaneQ175CP401527
WBB843293 *$5,511.00
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
(54)