Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Small Equipment Cabinets (139)
Remove
Aluminum Instrument Cases
Remove
Narrow Your Results By:
Our Price
Under $74.00 (1)
$85.00 - $86.00 (1)
$90.00 - $91.00 (1)
Over $110.00 (1)





Aluminum Instrument Cases
Aluminum Instrument Cases Bud Aluminum Instrument Cases Provides Portability And Durability In Instrumentation.

Bud Aluminum Instrument Cases are made of aluminum and plastic for long lasting durability. Removable front and rear panels with protective film provides scratch free machining. Adjustable locking aluminum/plastic handle allows multi-positional carrying and bench top use. Extruded internal grooves for horizontal mounting of circuit board, chassis, or panel. Four scuff resistant antiskid feet. Available sizes are 2.72" W x 8.27" D, 2.72" W x 10.16"D, 4.02" W x 10.16" D and 4.92" W x 8.27" D Finish is Earth tone


Aluminum Instrument Cases
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" PART # IMAGE MODEL QTY PRICE
2.728.27IA-6160
WBB562391$73.95
2.7210.16IA-6161
WBB562414$85.95
4.0210.16IA-6163
WBB562416$110.95
4.928.27IA-6162
WBB562415$90.95
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
(66)