Deluxe Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Hinged Doors
Stainless Steel Tables Feature Hinged Door Cabinet To Allow Full Access.
Stainless steel top features a 2-3/4" backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 304 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge Type 430 stainless steel. Doors feature integral handles. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.
Deluxe Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Hinged Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.