Economy Stainless Steel Flat Top Cabinet Tables With Sliding Doors
Stainless Steel Cabinet Tables Feature Sliding Doors For Safe And Easy Access.
Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge Type 430 stainless steel. Doors feature integral handles and roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.
Economy Stainless Steel Flat Top Cabinet Tables With Sliding Doors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.