Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Temperature Controllers (295)
Remove
Temperature Controls
Remove
Narrow Your Results By:
Our Price
Under $70.00 (13)
$70.00 - $80.00 (13)
$80.00 - $90.00 (23)
$90.00 - $100.00 (11)
$100.00 - $120.00 (5)
$150.00 - $190.00 (7)
$190.00 - $210.00 (3)
Over $220.00 (3)





Temperature Controls
Temperature Controls "Temperature Controls Are Ideal For Temperature Control In Refrigeration And HVAC Applications.

Temperature Controls are made for long lasting durability and dependability. Various single-stage temperature controls incorporate environmentally friendly liquid-filled sensing elements. Compact enclosure is available as fixed or adjustable differential with a variety of sensing element styles. Constant differential throughout entire range. Controls not affected by cross-ambient conditions or barometric pressure changes. SPST or SPDT snap-acting switches. High Range, Remote Bulb, Hot Water, Special Purpose and Changeover type models with various flange or strap-on mountings are available.

"

Temperature Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPILLARY
DESCRIPTION LENGTH FEET SWITCH ACTION BULB SIZE IMAGE MODEL QTY PRICE
A19AAB-26C High Range Temperature Control6SPST3/8 X 3-1/2"
WBB476236$89.95
A19AAB-40C High Range Temperature Control1SPST3/8 X 3-1/2"
WBB476237$89.95
A19AAB-4C High Range Temperature Control6SPST - Open High3/8 in. x 5 in.
WBB476238$72.95
A19AAB-7C High Range Temperature Control6SPST - Open High3/16 in. x 9-1/2 in.
WBB476239$160.95
A19AAC-13C High Range Temperature Control6SPDT3/8 in. x 3-1/2 in.
WBB476319$85.95
A19AAC-4C Remote Bulb Temperature Control6SPDT3/8 in. x 4 in.
WBB476320$89.95
A19AAC-9C High Range Temperature Control6SPDT3/8 in. x 3-1/2 in.
WBB476321$85.95
A19AAD-12C Remote Bulb Temperature Control7SPST - Open Low3/8 in. x 4 in.
WBB476345$89.95
A19AAD-5C Remote Bulb Temperature Control6SPST - Open Low3/8 in. x 2 5/8 in.
WBB476346$88.95
A19AAF-12C Remote Bulb Temperature Control10SPDT3/8 in. x 3 in.
WBB476347$94.95
A19AAF-20C Remote Bulb Temperature Control6SPDT3/8 in. x 4 in.
WBB476348$77.95
A19AAF-21C Remote Bulb Temperature Control6SPDT3/8 in. x 5 3/4 in.
WBB476349$77.95
A19AAF-4C Special Purpose Thermostat6SPDT3/8 in. x 5 3/4 in.
WBB476350$97.95
A19ABA-23C Remote Bulb Temperature Control3SPST - Open Low3/8 X 6"
WBB476063$76.95
A19ABA-40C Remote Bulb Temperature Control6SPST - Open Low3/8 in. x 4 in.,
WBB476064$48.95
A19ABA-44C Remote Bulb Temperature Control3SPST - Open Low3/8 in. x 4 in.,
WBB476065$53.95
A19ABA-45C Remote Bulb Temperature Control6SPST - Open Low3/8 in. x 4 in.,
WBB476066$53.95
A19ABA-49C Remote Bulb Temperature Control8SPST - Open Low3/8 in. x 5 in.
WBB476067$84.95
A19ABB-2C Thermostat for Crop Drying10SPST - Open High0.290 in. x 2 1/2 in.
WBB476068$92.95
A19ABC-11C Hot Water Temperature Control (Well Immersion)----SPDT----
WBB476069$76.95
A19ABC-12C Hot Water Temperature Control (Well Immersion)8SPDT----
WBB476070$85.95
A19ABC-24C Remote Bulb Temperature Control8SPDT3/8 in. x 4 in.
WBB476071$62.95
A19ABC-2C Remote Bulb Temperature Control6SPDT3/8 in. x 5 in.
WBB476145$81.95
A19ABC-36C Remote Bulb Temperature Control20SPDT3/8 in. x 4 in.
WBB476159$95.95
A19ABC-37C Remote Bulb Temperature Control10SPDT3/8 in. x 4 in.
WBB476160$81.95
A19ABC-39C Direct Immersion Temperature Control----SPDT----
WBB476161$85.95
A19ABC-40C Remote Bulb Temperature Control6SPDT3/8 in. x 4 in.
WBB476162$81.95
A19ABC-44C Remote Bulb Temperature Control20SPDT3/8 in. x 3-1/2 in.
WBB476163$109.95
A19ABC-4C Remote Bulb Temperature Control10SPDT3/8 in. x 4 in.
WBB476164$84.95
A19ABC-74C Remote Bulb Temperature Control6SPDT3/8 in. x 4 in.
WBB476165$72.95
A19ABC-80C Remote Bulb Temperature Control8SPDT3/8 in. x 5 in.
WBB476166$86.95
A19ABC-82C Remote Bulb Temperature Control6SPDT----
WBB476248$91.95
A19ACA-11C Remote Bulb Temperature Control6SPST----
WBB476267$85.95
A19ACA-14C Remote Bulb Temperature Control6SPST - Open Low3/8 in. x 4 in.
WBB476268$78.95
A19ACA-15C Remote Bulb Temperature Control10SPST - Open Low3/8 in. x 4 in.
WBB476269$83.95
A19ACA-17C Remote Bulb Temperature Control20SPST3/8 in. x 4 in.
WBB476270$98.95
A19ACC-5C Direct Immersion Temperature Control----SPDT----
WBB476271$96.95
A19ADB-1C Remote Bulb Temperature Control6SPST - Open High3/8 in. x 3 1/2 in.
WBB476272$85.95
A19ADB-25C Remote Bulb Temperature Control6SPDT----
WBB476273$93.95
A19ADB-2C Hot Water Temperature Control (Well Immersion)----SPST - Open High w/Lockout----
WBB476274$73.95
A19ADB-31C Remote Bulb Temperature Control10SPST----
WBB475968$105.95
A19ADC-11C Remote Bulb Temperature Control10SPDT----
WBB475969$155.95
A19ADC-31C Remote Bulb Temperature Control6SPDT----
WBB475970$91.95
A19ADC-39C Remote Bulb Temperature Control6SPDT----
WBB475971$206.95
A19ADN-1C Remote Bulb Temperature Control6SPST - Open High3/8 in. x 4 in.
WBB476360$105.95
A19ADP-1C Remote Bulb Temperature Control6SPDT3/8 x 3
WBB475964$112.95
A19AGA-37C Remote Bulb Temperature Control2-1/2SPST3/8 x 5 in
WBB475965$66.95
A19AGC-42C Remote Bulb Temperature Control6SPDT3/8 x 5 in
WBB475966$72.95
A19AGD-18C Remote Bulb Temperature Control6SPST3/8 x 5 in
WBB475967$66.95
A19AGD-8000C Remote Bulb Temperature Control6SPST----
WBB476106$66.95
A19AGF-31C Temperature Control Less Enclosure5SPDT3/8 x 5 in
WBB476107$71.95
A19AHA-2C Temperature Control Less Enclosure4SPST3/8 in. x 4 in.
WBB476108$70.95
A19AHA-5C Temperature Control Less Enclosure4SPDT3/8 in. x 4 in.
WBB476109$70.95
A19AHC-8C Temperature Control Less Enclosure8SPDT----
WBB476111$66.95
A19ANC-1C NEMA Type 3R Thermostat10SPDT0.290 x 2 ½™
WBB476167$166.95
A19AUC-1C Fixed Differential Thermostat For Hazardous Locations6SPDT3/8 x 4 in
WBB476168$385.95
A19AUC-2C Fixed Differential Thermostat For Hazardous Locations6SPDT3/8 x 5 in
WBB476169$385.95
A19BAB-3C Coiled Bulb Space Thermostat----SPST - Open High1 3/8 in. x 2 1/4 in. Coiled
WBB476170$79.95
A19BAC-1C Coiled Bulb Space Thermostat----SPDT1 3/8 in. x 2 1/4 in. Coiled
WBB476072$85.95
A19BAC-3C Coiled Bulb Space Thermostat----SPDT1 3/8 in. x 2 1/4 in. Coiled
WBB476202$85.95
A19BAG-1C Thermostat For Portable Heaters----SPST1 3/8 in. x 2 1/4 in. Coiled
WBB476203$102.95
A19BBC-2C Coiled Bulb Space Thermostat----SPDT1 3/8 in. x 2 1/4 in. Coiled
WBB476204$85.95
A19CAC-1C Automatic Changeover Control with Strap-On Mounting3-1/2SPDT----
WBB476205$64.95
A19CAC-2C Automatic Changeover Control with Strap-On Mounting----SPDT----
WBB476073$67.95
A19DAC-12C Hot Water Temperature Control with Strap-On Mount----SPDT----
WBB476074$63.95
A19DAC-1C Hot Water Temperature Control with Strap-On Mount----SPDT----
WBB476075$63.95
A19EAF-2C Flange Mounted Duct Thermostat----SPDT----
WBB476076$95.95
A19EBB-1C Fan or Cutout Control (Liquid Expansion Bulb)----SPST - Open High6 in.
WBB476077$88.95
A19EDB-1C Fan or Cutout Control (Liquid Expansion Bulb)----SPST - Open High6 in.
WBB476078$90.95
A19JNC-2C Coiled Bulb Space Thermostat----SPDT----
WBB476418$187.95
A19KNC-1C Industrial Thermostat (Watertight and Dust tight)10SPDT0.290 x 2 1/2 in.
WBB476419$188.95
A19PRC-1C Agricultural / Industrial Thermostat With NEMA 4X Enclosure----SPDT1 3/8 in. x 2 1/4 in. Coiled
WBB476420$171.95
A19QSC-1C Remote Bulb Temperature Control10SPDT0.290 x 2-1/2 in.;
WBB476421$89.95
A19ZBA-1C Water Chiller Control (With Locked Cut-Out/Adjustable Cut-In)6SPST - Close High - Open Low3/8 in. x 3 7/16 in.
WBB476422$229.95
A19ZBC-12C Remote Bulb Temperature Control10SPDT3/8 in. x 4 in.
WBB476424$192.95
A19ZBC-2C Remote Bulb Temperature Control6SPDT19/64 X 3-1/8
WBB476425$208.95
A19ZBC-6C Remote Bulb Temperature Control5SPDT3/8 in. x 4 in.
WBB476426$187.95
White-Rodgers™ Refrigeration Temperature Control, -30°F To 90°F Range 1609-1015SPST5-1/4 x 3/8"
WBB800248$56.95
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
(76)