Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Zoning Controls (149)
Remove
Damper Actuators
Remove
Narrow Your Results By:
Our Price
Under $68.00 (4)
$70.00 - $89.00 (3)
$92.00 - $93.00 (1)
$95.00 - $96.00 (1)
$100.00 - $150.00 (12)
$150.00 - $200.00 (11)
$200.00 - $250.00 (4)
Over $250.00 (4)





Damper Actuators
Damper Actuators Damper Actuators Provide Control For A Variety of HVAC Applications.

Damper Actuators improve reliability by eliminating damper linkages, and the single screw coupling provides three-point shaft gripping for ease of use. For zone damper and ball valve actuator applications, the small size provided access to tight-fitting locations. The synchronous drive provides constant rotation time independent of load, and the magnetic clutch provides torque protection for the actuator and damper. Available in a variety of Damper, Non-Spring Return Actuators, and Electric Spring Return Actuator in a variety of styles and torques.


Damper Actuators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION TORQUE IMAGE MODEL QTY PRICE
Johnson Controls Damper Actuator - M9106-AGA-253 lb-in (6 nm)
WBB476286$58.95
Johnson Controls Damper Actuator - M9106-AGC-253 lb-in (6 nm)
WBB476019$88.95
Johnson Controls Damper Actuator - M9106-GGA-253 lb-in (6 nm)
WBB476021$92.95
Johnson Controls Damper Actuator - M9106-IGA-253 lb-in (6 nm)
WBB476022$70.95
Johnson Controls Damper Actuator - M9106-IGC-253 lb-in (6 nm)
WBB476121$100.95
Johnson Controls Damper Actuator - M9108-AGA-270 lb-in (8 nm )
WBB476122$84.95
Johnson Controls Damper Actuator - M9108-AGC-270 lb-in (8 nm )
WBB476123$110.95
Johnson Controls Damper Actuator - M9108-GGA-270 lb-in (8 nm )
WBB476216$126.95
Johnson Controls Damper Actuator - M9108-GGC-270 lb-in (8 nm )
WBB476217$159.95
Johnson Controls Damper Actuator - M9108-HGA-270 lb-in (8 nm )
WBB476218$154.95
Johnson Controls Damper Actuator - M9116-AGA-2140 lb-in (16 nm )
WBB476322$101.95
Johnson Controls Damper Actuator - M9116-AGC-2140 lb-in (16 nm )
WBB476323$127.95
Johnson Controls Damper Actuator - M9116-GGA-2140 lb-in (16 nm )
WBB476324$154.95
Johnson Controls Damper Actuator - M9116-GGC-2140 lb-in (16 nm )
WBB476023$182.95
Johnson Controls Damper Actuator - M9116-HGA-2140 lb-in (16 nm )
WBB476024$190.95
Johnson Controls Damper Actuator - M9124-GGA-2210 lb-in (24 nm)
WBB476025$206.95
Johnson Controls Damper Actuator - M9132-AGA-2280 lb-in (32 nm)
WBB476054$176.95
Johnson Controls Electric Non-spring Return Actuator - M9106-AGA-2N0135 lb-in (4 nm)
WBB476287$67.95
Johnson Controls Electric Non-spring Return Actuator - M9106-AGA-2N0235 lb-in (4 nm)
WBB476288$67.95
Johnson Controls Electric Non-spring Return Actuator - M9106-AGS-2N0253 lb-in (6 nm)
WBB476020$142.95
Johnson Controls Electric Spring Return Actuator - M9208-AGA-270 lb-in. (8 nm)
WBB476227$149.95
Johnson Controls Electric Spring Return Actuator - M9208-BGC-370 lb-in. (8 nm)
WBB476146$145.95
Johnson Controls Electric Spring Return Actuator - M9208-GGA-270 lb-in. (8 nm)
WBB476147$168.95
Johnson Controls On/Off and Floating Point Electric Spring Return Actuator - M9203-AGB-227 lb-in (3 nm)
WBB736447$152.95
Johnson Controls On/Off and Floating Point Electric Spring Return Actuator - M9208-AGC-370 lb-in (8 nm)
WBB736448$170.95
Johnson Controls On/Off and Floating Point Electric Spring Return Valve Actuator - VA9208-AGC-370 lb-in (8 nm)
WBB736452$162.95
Johnson Controls On/Off and Floating Point Electric Spring Return Valve Actuator -VA9203-AGB-2Z70 lb-in (8 nm)
WBB736451$147.95
Johnson Controls On/Off Electric Spring Return Actuator - M9203-BGA-227 lb-in (3 nm)
WBB736449$101.95
Johnson Controls On/Off Electric Spring Return Actuator - M9208-BGA-370 lb-in (8 nm)
WBB736450$122.95
Johnson Controls On/Off Electric Spring Return Valve Actuator - VA9203-BGA-227 lb-in (3 nm)
WBB736453$95.95
Johnson Controls On/Off Electric Spring Return Valve Actuator - VA9208-BGA-370 lb-in (8 nm)
WBB736454$117.95
Johnson Controls Series Damper Actuator - M9104-IGA-3S35 lb-in (4 nm)
WBB476266$59.95
Johnson Controls Spring Return Damper Actuator - M9220-AGA-3177 lb-in (20 nm)
WBB476148$232.95
Johnson Controls Spring Return Damper Actuator - M9220-AGC-3177 lb-in (20 nm)
WBB476433$271.95
Johnson Controls Spring Return Damper Actuator - M9220-BGA-3177 lb-in (20 nm)
WBB476435$189.95
Johnson Controls Spring Return Damper Actuator - M9220-BGC-3177 lb-in (20 nm)
WBB476436$223.95
Johnson Controls Spring Return Damper Actuator - M9220-GGA-3177 lb-in (20 nm)
WBB476365$232.95
Johnson Controls Spring Return Damper Actuator - M9220-GGC-3177 lb-in (20 nm)
WBB476366$271.95
Johnson Controls Spring Return Damper Actuator - M9220-HGA-3177 lb-in (20 nm)
WBB476367$257.95
Johnson Controls Spring Return Damper Actuator - M9220-HGC-3177 lb-in (20 nm)
WBB476390$290.95
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
(54)