Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe Freeze/Roof & Gutter De-icing


(80 Items)
Raychem® Gardian™ Preassembled Heating Cables
Remove
Narrow Your Results By:
Availability
Ships same day (5)
Length Feet
100 (1)
12 (1)
18 (1)
24 (1)
50 (1)
  More...
Our Price
Under $40.00 (1)
$49.00 - $50.00 (1)
$62.00 - $63.00 (1)
$74.00 - $75.00 (1)
$129.00 - $130.00 (1)
$183.00 - $184.00 (1)
Over $234.00 (1)





Raychem® Gardian™ Preassembled Heating Cables
Raychem® Gardian™ Preassembled Heating Cables Pre-Assembled Heating Cables Are Perfect For Small Applications And Short Pipe Lengths.

Heating cables are designed for residential and commercial applications for metal and plastic pipe freeze protection for pipes up to 2-1/2” diameter, as well as, roof and gutter de-icing. Ideal for pipes in unheated attics, basements and garages. Can be used with intake and drain lines, water meters, outside pipes and taps. Offers a maximum bend radius of 5/8”. Self-regulating design eliminates overheating. Conductive polymer core automatically adjusts heat output. Features a waterproof polyolefin outer jacket for outdoor use. Includes 30”L power cord and plug. No assembly required; for pipe freeze applications, simply attach to pipe, insulate it and plug it in. For roof and gutter de-icing applications, Purchase Optional Roof Clips and Downspout Hanger Bracket. 120V. UL Listed, CSA Certified. 2 Year Limited Warranty.


Raychem® Gardian™ Preassembled Heating Cables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LENGTH FEET THICKNESS" WATTAGE PART NUMBER IMAGE MODEL QTY PRICE
60.2156 W/Ft.W51-6P
WBB49323$39.95
120.2156 W/Ft.W51-12P
WBB49324$49.95
180.2156 W/Ft.W51-18P
WBB49325$62.95
240.2156 W/Ft.W51-24P
WBB49326$74.95
500.2156 W/Ft.W51-50P
WBB49327$129.95
750.2156 W/Ft.W51-75P
WBB49328$183.95
1000.2156 W/Ft.W51-100P
WBB49329$234.95
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
(60)