Shower Drains for Built-up Showers

Shower Drains for Built-up Showers

Shower Drains for Built-up Showers Are Designed For Use With Tile Or Marble Shower Plumbing Assemblies Where A Shower Pan Liner Is Used.

Shower Drains for Built-up Showers feature a low profile design that allows for installation in tight spaces. Durable ABS or PVC plastic drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts for long lasting strength. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Available drain types are Round and Square Strainer. Strainer color finishes are Brushed Nickel, Chrome, Polished Brass, Rubbed Bronze, and Stainless Steel. Sizes vary per model.


CONSTRUCTION
  • CONSTRUCTION
COMPARE PKG MANUFACTURER'S
DESCRIPTION SIZE CONSTRUCTION QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:44