Dearborn Brass Closet Flush Elbows

Dearborn Brass Closet Flush Elbows

Dearborn Brass Closet Flush Elbows Are Designed For Use In Commercial And Residential Tubular Drain Plumbing Applications.

Dearborn Brass Closet Flush Elbows connect older style wall-hung toilet tanks to the bowl. Features durable 20-gauge brass construction with chrome finish for long lasting reliability. Optional brass nuts available with some models. Available sizes are 2" x 4" x 6", 2" x 5" x 7", and 2" x 6" x 8". Package quantity is 5.


COMPARE STEEL PKG MANUFACTURER'S
DESCRIPTION SIZE GAUGE QTY PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.203.76:26