Supco Drain Heaters

Supco Drain Heaters

Supco Drain Heaters Are Used For Most Drain Line Problems And Applications.

Supco Drain Heaters are made of aluminum for long lasting durability. Flexible braided aluminum heaters designed for use in heating drain troughs, drain tubes and drain pans. Sufficient heat to keep drain free from ice build up. Designed for continuous use. Heaters are covered with black plastic shrink sheath to protect the heater wire. Lengths are 9", 13", 18" and 29". Volts are 115, 120 and 240. Watts are 11, 15, 45, 55 and 110. Package quantity is 1.


COMPARE MANUFACTURERS
L" VOLTS WATTS PART # PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.242.107:68