Advance Tabco Floor Troughs & Water Receptacles

Advance Tabco Floor Troughs & Water Receptacles

Advance Tabco Floor Drains Provide Fast, Efficient Draining In A Variety Of Environments.

Advance Tabco Floor Drains are available in several styles. Drains are made with subway-style grating with all TIG-welded build. All external corners are welded and polished to a satin finish. Creased build ensures proper drainage. All Floor Drains and Water Receptacles include a stainless steel strainer basket with handle for easy cleaning of drains. Single Drains feature one drain opening and measure 95" or shorter. Double Drains include two drain openings and measure 96" or longer. Floor Water Receptacles are available in three sizes.


TYPE
  • TYPE
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
TYPE L" W" H" PART # IMAGE MODEL QTY PRICE